Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 55AX97 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 7/16 Inch Body Size  | CF2TJK 55AX97

GRAINGER 55AX97 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 7/16 Inch Body Size

Item: CF2TJK Model: 55AX97
Limited Availability
€15.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Shackle
Body MaterialAlloy Steel
Body Size7/16"
FinishHot Galvanized
Pin Dia.1/2"
Pin MaterialAlloy Steel
Pin StyleBolt, Cotter, Nut
Width Between Eyes3/4"
Working Load Limit5200 lbs.

Shipping Info:

Ship weight (kg) 0.2295
Country of OriginCN

Product Variants

ProductModelWorking Load LimitWidth Between EyesPin Dia.Body SizePin StyleBody MaterialFinishPin MaterialPrice
GRAINGER 55AY35 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 7/8 Inch Body Size | CF2TJJ 55AY35 55AY3519000 lbs.1 11/16"1"7/8"Bolt, Cotter, NutAlloy SteelHot GalvanizedAlloy Steel€37.37
GRAINGER 55AX96 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 3/8 Inch Body Size  | CF2TJL 55AX96 55AX964000 lbs.21/32"7/16"3/8"Bolt, Cotter, NutAlloy SteelHot GalvanizedAlloy Steel€9.65
GRAINGER 55AY34 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 3/4 Inch Body Size  | CF2TJM 55AY34 55AY3414000 lbs.1 1/4"7/8"3/4"Bolt, Cotter, NutAlloy SteelHot GalvanizedAlloy Steel€26.41
GRAINGER 55AY23 Anchor Shackle, 7/8 Inch Size, Alloy Steel, Alloy Steel Pin Material | CF2TJR 55AY23 55AY2319000 lbs.1 7/16"1"7/8"ScrewAlloy SteelHot GalvanizedAlloy Steel€30.37
GRAINGER 55AY19 Anchor Shackle, 7/16 Inch Size, Alloy Steel, Alloy Steel Pin Material | CF2TJW 55AY19 55AY195200 lbs.3/4"1/2"7/16"ScrewAlloy SteelHot GalvanizedAlloy Steel€7.94
GRAINGER 55AY21 Anchor Shackle, 5/8 Inch Size, Alloy Steel, Alloy Steel Pin Material | CF2TKA 55AY21 55AY2110000 lbs.1 1/16"3/4"5/8"ScrewAlloy SteelHot GalvanizedAlloy Steel€16.85
GRAINGER 55AY33 Anchor Shackle, 5/8 Inch Size, Alloy Steel, Alloy Steel Pin Material | CF2TKB 55AY33 55AY3310000 lbs.1 1/16"3/4"5/8"Bolt, Cotter, NutAlloy SteelHot GalvanizedAlloy Steel€19.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55AX97 Anchor Shackle, Alloy Steel Body Material, Alloy Steel Pin, 7/16 Inch Body Size
€15.54 /unit