Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 55054 Threaded Rod 304 Stainless Steel 3-48 x 6 Feet | AF7MRY 21YP11

GRAINGER 55054 Threaded Rod, 3-48 Thread Size, SS, 6 ft. Lg., Gr. 18-8, Plain, Coarse

Item: AF7MRY Model: 55054Cross Ref: 21YP11
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessNot Rated
Length6 ft.
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size#3-48
Thread TypeCoarse
Yield Strength30000 psi
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant
Rockwell HardnessNot Rated

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)0.97
Ship length (cm)182.88
Ship width (cm)0.97
HS code7318155000

Product Variants

ProductModelThread SizeTensile StrengthHardnessYield StrengthThread DirectionThread FitTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR M51070.030.1000 Threaded Rod Stainless Steel M3 x 0.50mm x 3 Feet | AB8FCK 25DM52 M51070.030.1000M3 x 0.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.40
APPROVED VENDOR M51070.040.1000 Threaded Rod Stainless Steel M4 x 0.70mm x 3 Feet | AB8FCL 25DM53 M51070.040.1000M4 x 0.7700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€4.48
APPROVED VENDOR M51070.050.1000 Threaded Rod Stainless Steel M5 x 0.80mm x 3 Feet | AB8FCM 25DM54 M51070.050.1000M5 x 0.8700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€3.98
APPROVED VENDOR M51070.060.1000 Threaded Rod Stainless Steel M6 x 1mm x 3 Feet | AB8FCN 25DM55 M51070.060.1000M6 x 1700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.12
APPROVED VENDOR M51070.080.1000 Threaded Rod Stainless Steel M8 x 1.25mm x 3 Feet | AB8FCP 25DM56 M51070.080.1000M8 x 1.25700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€15.65
APPROVED VENDOR M51070.100.1000 Threaded Rod Stainless Steel M10 x 1.50mm x 3 Feet | AB8FCQ 25DM57 M51070.100.1000M10 x 1.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€7.83
APPROVED VENDOR M51070.120.1000 Threaded Rod Stainless Steel M12 x 1.75mm x 3 Feet | AB8FCR 25DM58 M51070.120.1000M12 x 1.75700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€10.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55054 Threaded Rod, 3-48 Thread Size, SS, 6 ft. Lg., Gr. 18-8, Plain, Coarse
€19.02 /unit