Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 54TM74 Socket Bit, 3 3/4 Inch Insert, Metric, 10mm Size, Alloy Steel, 6 Points

Item: CH6THC Model: 54TM74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Drive Size3/8"
FinishChrome
For Screw TypeHex
Impact RatedNo
Insert Length3 3/4"
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Overall Length4 3/4"
Replaceable InsertNo
Socket DepthDeep
StandardsASME B18.3.2M-1979
Tip Size10 mm
Tip StyleHex

Shipping Info:

Ship weight (kg) 0.099
Country of OriginChina

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 54TM74 Socket Bit, 3 3/4 Inch Insert, Metric, 10mm Size, Alloy Steel, 6 Points
€15.19 /unit