Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5462GRY Receptacle, Single, 6-20R, 250V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection | CQ2GCD

GRAINGER 5462GRY Receptacle, Single, 6-20R, 250V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection

Item: CQ2GCD Model: 5462GRYCross Ref: 52HD34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Body MaterialNylon
Connection OrientationStraight
Cover TypeNo Cover
Depth4/5"
Face Plate Height2.73"
Face Plate Width1.41"
GfciNo
GradeFederal
GroundingGrounded
Housing ColorGray
Hp1 hp
IncludesMounting Hardware
Max. Operating Temp.75°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mount Hole Center-to-center Height3 7/25"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 6-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeSingle
Surge ProtectionNo
Voltage250V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
AfciNo
Current Rating20A
Horsepower Rating1 hp
Housing MaterialNylon
Includes Mounting HardwareYes
Maximum Operating Temperature167°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeFlush
Overall Depth0.8"
PhaseSingle
Signal & Power ProtectionStandard Protection
Special Resistance PropertiesCorrosion Resistant
StandardsCSA CERTIFIED C22.2, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498
Ul 94 Flammability RatingV-2
Voltage Rating250V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelReceptacle TypeSurge ProtectionWire Connection LocationNumber Of PolesNumber Of WiresHousing ColorGradeVoltagePrice
GRAINGER 5262BBLK Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Black, Screw Terminals, Std Protection | CQ2GAP 5262BBLKDuplexNoBack, Side23BlackFederal125V AC€12.84
GRAINGER BRY5262BLKWR Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Black, Screw Terminals, Std Protection | CQ2GAQ BRY5262BLKWRDuplexNoBack, Side23BlackFederal125V AC€28.63
GRAINGER 5262BN Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Brown, Screw Terminals, Std Protection | CQ2GAR 5262BNDuplexNoBack, Side23BrownFederal125V AC€12.84
GRAINGER BRY5262 Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Brown, Screw Terminals, Std Protection | CQ2GAT BRY5262DuplexNoBack, Side23BrownFederal125V AC€15.07
GRAINGER BRY5262IGGRY Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals, Isolated Ground | CQ2GAU BRY5262IGGRYDuplexNoBack, Side23GrayFederal125V AC€35.09
GRAINGER BRY5262GRY Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals, Std Protection | CQ2GAV BRY5262GRYDuplexNoBack, Side23GrayFederal125V AC€13.56
GRAINGER 5262BGRY Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals, Std Protection | CQ2GAW 5262BGRYDuplexNoBack, Side23GrayFederal125V AC€12.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5462GRY Receptacle, Single, 6-20R, 250V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection
€47.79 /unit