Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 53YK87 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 2XL | CD3TEW 53YK87

CONDOR 53YK87 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 2XL

Item: CD3TEW Model: 53YK87
Limited Availability
€15.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Atpv RatingNot Rated
Back TypeMesh
BreakawayNo
Closure TypeZipper
ColorGreen, Yellow
Contrasting StripesNo
CoolingNo
ExpandableNo
Fabric ConstructionSolid
Fall Protection CompatibleNo
Fits Chest Size52" to 54"
Hazard Risk CategoryNot Applicable
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Led LightsNo
Includes Tool Lanyard GrommetsNo
Length28"
MaterialPolyester
Number Of Horizontal Stripes1
Number Of Inside Pockets0
Number Of Outside Pockets1
Number Of Pockets1
Number Of Pockets With Closure0
Pocket LocationLeft Chest
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest
Reflective Stripe Main ColorSilver
Safety Vest StyleStandard
Size2XL
Stripe ColorSilver
Total No. Of Pockets1
Vest Stripe Color FamilySilver

Shipping Info:

Ship weight (kg) 0.171
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 53YK87 Traffic Vest, Orange/Red With Silver Stripe, Zipper Closure, 2XL
€15.88 /unit