Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 53CM54 Flat-Free Polyurethane Foam Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width, 200 lb | CQ3RCP

GRAINGER 53CM54 Flat-Free Polyurethane Foam Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width, 200 lb

Item: CQ3RCP Model: 53CM54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
ApplicationCarts
Bore Dia.5/8"
For Axle Size5/8"
Frame FinishPowder Coated
Hub ColorGray
Hub Length2 1/4"
Hub MaterialSteel
Hub PositionOffset
Load Rating200 lbs.
Load Rating Range0 lbs. to 299 lbs.
Non-markingYes
Tire Rim Dia.4"
Tire Rim TypeStandard
Tire Sidewall No.2.80/2.50-4
Tire Thickness2"
TreadSawtooth
Tread Material, Wheel MaterialPolyurethane
Wheel Dia.4"
Wheel TypeFlat Free
Wheel Width2"

Shipping Info:

Ship weight (kg) 1.2713
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthLoad Rating RangeHub LengthNon-markingTread Material, Wheel MaterialFor Axle SizeWheel TypePkg. Qty.Price
GRAINGER 53CM49 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 225 lb | CQ3RCB 53CM4910"3"0 lbs. to 299 lbs.4"YesPolyurethane5/8"Flat Free1€25.11
GRAINGER 53CM41 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 225 lb, 2 PK | CQ3RCC 53CM4110"3"0 lbs. to 299 lbs.2 1/4"YesPolyurethane5/8"Flat Free2€51.31
GRAINGER 53CM50 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 225 lb, Steel | CQ3RCD 53CM5010"3"0 lbs. to 299 lbs.4"YesPolyurethane3/4"Flat Free1€24.40
GRAINGER 53CM58 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 225 lb, Steel | CQ3RCE 53CM5810"3"0 lbs. to 299 lbs.3 1/2"YesPolyurethane3/4"Flat Free1€24.79
GRAINGER 53CM73 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 350 lb | CQ3RCF 53CM7310"3"300 lbs. to 999 lbs.2 1/4"YesPolyurethane5/8"Flat Free1€27.55
GRAINGER 53CM95 Flat-Free Polyurethane Foam Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 350 lb, Steel | CQ3RCG 53CM9510"3"300 lbs. to 999 lbs.2 1/4"YesPolyurethane5/8"Flat Free1€26.08
GRAINGER 53CM59 Flat-Free Polyurethane Foam Wheel, 12 Inch Wheel Dia, 3 Inch Wheel Width, 325 lb | CR3ENQ 53CM5912"3"300 lbs. to 999 lbs.3"YesPolyurethane3/4"Flat Free1€44.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 53CM54 Flat-Free Polyurethane Foam Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width, 200 lb
€20.60 /unit