Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 52YU50 Strapping, 3/4 Inch Width, 300 Feet Steel, Breaking Strength 1900 Lbs. | CD3KKY 52YU50

GRAINGER 52YU50 Strapping, 3/4 Inch Width, 300 Feet Steel, Breaking Strength 1900 Lbs.

Item: CD3KKY Model: 52YU50
Limited Availability
€89.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Breaking Strength1900 lbs.
Coil Width3/4"
Length300 ft.
Thickness0.017"
Width3/4"
WindOscillated
Aar ApprovedNo
Astm NumberD3953-15
Break Strength1900 lbs.
Carbon LevelLow Carbon
Coil Weight13 lbs.
ColorBlack
Core Diameter2"
Dispenser Box TypeCorrugated Box
Heat TreatedYes
MaterialSteel
Mil Thickness17 mil.
StandardsD3953-15
Strapping ApplicationPortable Standard Duty Steel
Strapping Length300 ft.
Strapping Thickness0.017"
Strapping Width3/4"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 5.85

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
GRAINGER 52YU48 Steel Strapping, 1/2 x 300 Feet Size, Breaking Strength 1180 Lbs. | CD2WQY 52YU48 52YU480.02"1180 lbs.Oscillated€81.17
GRAINGER 52YU46 Strapping, 1/2 Inch Width, 3665 Feet, Steel, Breaking Strength 1275 Lbs. | CD3KKV 52YU46 52YU460.017"1275 lbs.Oscillated€321.82
GRAINGER 52YU47 Strapping, 1/2 Inch Width, 300 Feet Steel, Breaking Strength 1275 Lbs. | CD3KKW 52YU47 52YU470.017"1275 lbs.RW€64.45
GRAINGER 52YU49 Strapping, 3/4 Inch Width, 2310 Feet Steel, Breaking Strength 1900 Lbs. | CD3KKX 52YU49 52YU490.017"1900 lbs.Oscillated€333.73
GRAINGER 52YU52 Strapping, 5/8 Inch Width, 300 Feet Steel, Breaking Strength 1550 Lbs. | CD3KKZ 52YU52 52YU520.017"1550 lbs.Oscillated€85.46
GRAINGER 3/8X.015 ST Strapping, 3/8 Inch Width, 5229 Feet, Steel, Breaking Strength 665 Lbs. | CD3LPZ 406D84 406D840.015"665 lbs.Oscillated€723.94
GRAINGER 52YU51 Strapping, 5/8 Inch Width, 5300 Feet Long, Steel, Breaking Strength 1550 Lbs | CD3RZX 52YU51 52YU510.017"1550 lbs.Oscillated€333.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 52YU50 Strapping, 3/4 Inch Width, 300 Feet Steel, Breaking Strength 1900 Lbs.
€89.41 /unit