GRAINGER 52TV58 Utility Cart With Deep Lipped Plastic Shelves, 500 lb Load Capacity, Gray | CQ3QVA

GRAINGER 52TV58 Utility Cart With Deep Lipped Plastic Shelves, 500 lb Load Capacity, Gray

Item: CQ3QVA Model: 52TV58
In Stock

Get it by Tuesday, Jun 10

€270.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Assembled/unassembledUnassembled
Caster Size5"
Caster Wheel Material, Tread MaterialPolypropylene
Distance Between Shelves20 1/8"
Handle Height5.547"
Handle TypeErgonomic
Includes(2) Hooks, Accessories, Handle
Leg ColorGray
Leg MaterialPolypropylene
Lip Height2.359"
Lip Style4-Sided Lipped
Load Capacity500 lbs.
Number Of Shelves2
Overall Dimensions38 1/2" x 24 1/2"
Overall Length38 1/2"
Overall Width24 1/2"
Shelf ColorGray
Shelf Length38 1/8"
Shelf MaterialPolypropylene
Shelf Width24 1/4"
Top Shelf Height32"
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolypropylene
Overall Lxwxh38 1/2" x 24 1/2"

Shipping Info:

Ship weight (kg) 18.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityNumber Of ShelvesLip StyleOverall LengthOverall WidthShelf LengthShelf WidthDistance Between ShelvesPrice
GRAINGER SCE-1001-12 Chemical-Resistant Utility Cart with Compartmented Plastic Shelves | CQ3QUU SCE-1001-12150 lbs.24-Sided Lipped29"16 1/2"23"15 1/4"23 5/8"€3,569.61
GRAINGER 52TV57 Utility Cart With Deep Lipped & Flush Plastic Shelves, 500 lb Load Capacity, Black | CQ3QUW 52TV57500 lbs.2Combination38 1/2"24 1/2"38 1/8"24 1/4"20 1/8"€380.56
GRAINGER 52TV61 Utility Cart With Deep Lipped & Flush Plastic Shelves, 500 lb Load Capacity, Black | CQ3QUX 52TV61500 lbs.2Combination38 1/2"24 1/2"38 1/8"24 3/8"20"€264.33
GRAINGER 52TV59 Utility Cart With Deep Lipped & Flush Plastic Shelves, 500 lb Load Capacity, Gray | CQ3QUY 52TV59500 lbs.2Combination38 1/2"24 1/2"38 1/8"24 3/8"20"€264.33
GRAINGER 52TV60 Utility Cart With Deep Lipped Plastic Shelves, 500 lb Load Capacity, Black | CQ3QUZ 52TV60500 lbs.24-Sided Lipped38 1/2"24 1/2"38 1/8"24 1/4"20 1/8"€232.08
GRAINGER ATC332 Utility Cart With Deep Lipped Plastic Shelves, 95 lb Load Capacity, Red, 3 Shelves | CQ3QVB ATC33295 lbs.34-Sided Lipped22"15 1/2"22"15 1/2"10 1/2"€280.15
GRAINGER HE32-G Utility Cart With Lipped Plastic Shelves, 300 lb Load Capacity, 24 Inch x 18 Inch, Std | CQ3QVC HE32-G300 lbs.24-Sided Lipped24"18"24"18"26"€177.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 52TV58 Utility Cart With Deep Lipped Plastic Shelves, 500 lb Load Capacity, Gray
€270.49 /unit