Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 510-Y-HIP-6W4W-2/650-RB-10 Traffic Cone, Meets MUTCD Requirements, Temporary, Yellow, 47 1/2 Inch Overall Height | CQ7RBW

GRAINGER 510-Y-HIP-6W4W-2/650-RB-10 Traffic Cone, Meets MUTCD Requirements, Temporary, Yellow, 47 1/2 Inch Overall Height

Item: CQ7RBW Model: 510-Y-HIP-6W4W-2/650-RB-10Cross Ref: 489J22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTraffic Cone
Base ColorBlack
Base Height2"
Base Length16 3/4"
Base MaterialRecycled Rubber
Base ShapeOctagon
Base Width15 1/2"
Body MaterialPolyethylene
ColorYellow
Conical Height42"
Height47 1/2"
Includes Reflective StripingYes
Includes Weighted BaseYes
Installation TypeTemporary
Meets Mutcd RequirementsYes
NestableYes
Number Of Reflective Stripes2
Outside Dia.11"
Reflective Stripe ColorWhite
Reflective Stripe MaterialNylon
Sub-brandStacker Cone With Base
Top StyleGrabber
Body ColorYellow
Meets Nchrp 350 Testing CriteriaYes
Outside Diameter11"
Overall Height47 1/2"
Product TypeChannelizer
StandardsMUTCD, MASH, FHWA, NCHRP
Weight13 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightBase MaterialBase LengthDiameterPrice
GRAINGER 45YJ69 Traffic Cone, 42 Inch Cone Height, Orange, Polyethylene | CD2WNQ 45YJ69 45YJ6942"Plastic--€68.72
GRAINGER 45YJ67 Traffic Cone, 42 Inch Cone Height, Yellow, Polyethylene | CD2YTD 45YJ67 45YJ6742"Plastic--€74.32
GRAINGER 45YJ68 Traffic Cone, 42 Inch Cone Height, Orange, Polyethylene | CD2YTE 45YJ68 45YJ6842"Plastic--€49.32
GRAINGER 45YJ70 Traffic Cone, Grabber Top, 42 Inch Height, Yellow, Includes WeigHeighted Base | CQ7QWM 45YJ7042"Plastic-16 1/2"€49.32
GRAINGER 510-O-HIP-6W4W-2/650-RB-10 Traffic Cone, Meets MUTCD Requirements, Temporary, Orange, 47 1/2 Inch Overall Height | CQ7RBV 510-O-HIP-6W4W-2/650-RB-1047 1/2"Recycled Rubber16 3/4"-€70.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 510-Y-HIP-6W4W-2/650-RB-10 Traffic Cone, Meets MUTCD Requirements, Temporary, Yellow, 47 1/2 Inch Overall Height
€79.82 /unit