Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 500-001030 Chucking Reamer, 15/32 Inch Reamer Size, 1 3/8 Inch Flute Length, 4 Inch Length | CP8KYN

GRAINGER 500-001030 Chucking Reamer, 15/32 Inch Reamer Size, 1 3/8 Inch Flute Length, 4 Inch Length

Item: CP8KYN Model: 500-001030Cross Ref: 21T344
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting Dia. Tolerance0" to +0.0003"
Cutting DirectionRight Hand
Decimal Equivalent0.4688
FinishBright, Uncoated
Flute Length1 3/8"
Flute TypeStraight
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat Resistant Alloy, Magnesium, Stainless Steel, Steel
Number Of Flutes6
Overall Length4"
Primary Material ApplicationAll Materials
Shank Dia.0.469"
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementImperial
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, M, N1, N3, N4, P3, S
Reamer ApplicationThrough Hole
Reamer Size15/32"
Shank Diameter15/32"
Size - Decimal15/32"

Shipping Info:

Ship weight (kg) 2.808
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthSpiral DirectionCutting Dia. ToleranceReamer SizeMaterialPrice
GRAINGER 500-003001 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CP8KMG 500-0030010.2281"43"Neutral0" to +0.0002"#1Carbide€55.52
GRAINGER 500-003011 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMH 500-0030110.1917/8"42 3/4"Neutral0" to +0.0002"#11Carbide€47.71
GRAINGER 500-003012 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMJ 500-0030120.1897/8"42 3/4"Neutral0" to +0.0002"#12Carbide€48.70
GRAINGER 500-003014 Chucking Reamer, #14 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMK 500-0030140.1827/8"42 3/4"Neutral0" to +0.0002"#14Carbide€47.71
GRAINGER 500-003015 Chucking Reamer, #15 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KML 500-0030150.187/8"42 3/4"Neutral0" to +0.0002"#15Carbide€47.71
GRAINGER 500-003017 Chucking Reamer, #17 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMM 500-0030170.1737/8"42 3/4"Neutral0" to +0.0002"#17Carbide€47.71
GRAINGER 500-003018 Chucking Reamer, #18 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMN 500-0030180.16957/8"42 3/4"Neutral0" to +0.0002"#18Carbide€48.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 500-001030 Chucking Reamer, 15/32 Inch Reamer Size, 1 3/8 Inch Flute Length, 4 Inch Length
€164.14 /unit