Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 500-0001510 Chucking Reamer, 9/64 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length | CP8LTQ

GRAINGER 500-0001510 Chucking Reamer, 9/64 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length

Item: CP8LTQ Model: 500-0001510Cross Ref: 21T567
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting Dia. Tolerance0" to +0.0002"
Cutting DirectionRight Hand
Decimal Equivalent0.151
FinishBright, Uncoated
Flute Length3/4"
Flute TypeStraight
MaterialCarbide
Material ApplicationAlloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.0.141"
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementImperial
Material ApplicationsAlloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Measurement SystemDecimal Inch
Reamer ApplicationThrough Hole
Reamer Size9/64"
Size - Decimal0.151"

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthSpiral DirectionCutting Dia. ToleranceReamer SizeMaterialPrice
GRAINGER 500-003001 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CP8KMG 500-0030010.2281"43"Neutral0" to +0.0002"#1Carbide€55.52
GRAINGER 500-003011 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMH 500-0030110.1917/8"42 3/4"Neutral0" to +0.0002"#11Carbide€47.71
GRAINGER 500-003012 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMJ 500-0030120.1897/8"42 3/4"Neutral0" to +0.0002"#12Carbide€48.70
GRAINGER 500-003014 Chucking Reamer, #14 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMK 500-0030140.1827/8"42 3/4"Neutral0" to +0.0002"#14Carbide€47.71
GRAINGER 500-003015 Chucking Reamer, #15 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KML 500-0030150.187/8"42 3/4"Neutral0" to +0.0002"#15Carbide€47.71
GRAINGER 500-003017 Chucking Reamer, #17 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMM 500-0030170.1737/8"42 3/4"Neutral0" to +0.0002"#17Carbide€47.71
GRAINGER 500-003018 Chucking Reamer, #18 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CP8KMN 500-0030180.16957/8"42 3/4"Neutral0" to +0.0002"#18Carbide€48.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 500-0001510 Chucking Reamer, 9/64 Inch Reamer Size, 3/4 Inch Flute Length, 2 1/2 Inch Overall Length
€51.21 /unit