Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 50-607 Sash Lock, Hung Window, Zinc, Unfinished, 2 1/2 Inch Length, 17/32 Inch Height | CQ7YNC

GRAINGER 50-607 Sash Lock, Hung Window, Zinc, Unfinished, 2 1/2 Inch Length, 17/32 Inch Height

Item: CQ7YNC Model: 50-607Cross Ref: 451H38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
Base Size2 1/2"
ColorGray
FinishUnfinished
Height0.531"
Length2 1/2"
MaterialZinc
TypeHung Window
Base Length2 1/2"
For Use WithSash Windows
Handing OrientationNon-Handed
Housing MaterialDie Cast Zinc
Includes HandleHandle Included
Includes HardwareHardware Included
Lock TypeSweep Lock
Mounting Hole Spacing1 1/2"
Mounting LocationSash Top
Overall Length2 1/2"
Overall Width1/2"
Product TypeWindow Lock
Projection17/32"

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFinishPkg. Qty.Price
GRAINGER 76-600 Face Guide, Tube Balance, Plastic, Unfinished, 1/2 Inch Length, 9/16 Inch Height | CQ7YMQ 76-600WhiteUnfinished1€0.45
GRAINGER 90-498 Frame Tension Spring, Screen, Steel, Zinc Plated, 2 25/64 Inch Length, 1/4 Inch Height | CQ7YMR 90-498GrayZinc Plated1€0.17
GRAINGER 90-77 Frame Wing Clip, Screen, Plastic, Unfinished, 7/8 Inch Length, 1/4 Inch Height | CQ7YMT 90-77WhiteUnfinished1€0.18
GRAINGER 90H-254 Frame, Screen, Aluminum, Painted, 96 Inch Length, 3/4 Inch Height, 20 PK | CQ7YMU 90H-254WhitePaint20€111.44
GRAINGER 65-4-6 Glazing Bead, Glass, Vinyl, Unfinished, 72 Inch Length, 9/32 Inch Height | CQ7YMV 65-4-6WhiteUnfinished1€2.93
GRAINGER 85-516 Lock Shoe, Window Balance Pivot, Plastic, Unfinished, 2 1/32 Inch Length | CQ7YMW 85-516WhiteUnfinished1€1.99
GRAINGER 85-503 Lock Shoe, Window Balance Pivot, Plastic, Unfinished, 2 31/500 Inch Length | CQ7YMX 85-503WhiteUnfinished1€2.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 50-607 Sash Lock, Hung Window, Zinc, Unfinished, 2 1/2 Inch Length, 17/32 Inch Height
€2.53 /unit