Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4ZU31 Press Insert, #4-40 Thread Size, 3/16 Inch Length, 0.166 Inch Dia, Brass, Plain, 50 PK | CQ3VTL

GRAINGER 4ZU31 Press Insert, 4-40 Thread Size, 3/16 In Insert Lg., Gr. C3604, Brass, Plain, 50 Pk

Item: CQ3VTL Model: 4ZU31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPress Insert
Body TextureKnurled
Compatible MaterialPlastic
Display Qty50
FinishPlain
Flange StyleFlange
GradeGrade C3604
Insert Dia.11/64"
Insert Length3/16"
Insert TypeKnurled Press Insert
MaterialBrass
Max. Hole Dia.5/32"
Min. Material Thickness1/4"
SeriesE-Z Press Series
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4ZU31 Press Insert, 4-40 Thread Size, 3/16 In Insert Lg., Gr. C3604, Brass, Plain, 50 Pk
€17.98 /unit