GRAINGER 4XLP1 Hex Head Cap Screw, Steel, Grade 5, Zinc Plated, 9/16 12, Coarse, 1 1/2 Inch Length | CQ6XQQ

GRAINGER HCI505601500NA-275P Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 1 1/2 In Lg., 23/64 In Head Ht., Coarse, Zn Plated, Gr. 5

Item: CQ6XQQ Model: HCI505601500NA-275PCross Ref: 4XLP1
In Stock

Get it by Tuesday, Jun 17

€233.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25
Head Height23/64"
Head TypeHex Socket
Head Width13/16"
Length1 1/2"
MaterialSteel
Min. Thread Length1 3/8"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size9/16"-12
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 3/8"
Overall Length1 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 17.7426
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI505601500NA-275P Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 1 1/2 In Lg., 23/64 In Head Ht., Coarse, Zn Plated, Gr. 5
€233.30 /pack