Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4PFY8 Dielectric Nipple, 1/2 Inch Nominal Pipe Size, 3 Inch Overall Length | CP9BZU

GRAINGER 4PFY8 Dielectric Nipple, 1/2 Inch Nominal Pipe Size, 3 Inch Overall Length

Item: CP9BZU Model: 4PFY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Nipple
ApplicationWater
FinishZinc Plated
Liner MaterialPolyethylene
Max. Operating Pressure150 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size1/2"
Outside Dia.21/25"
Overall Length3"
Pipe MaterialSteel
Pipe Weld TypeElectric Resistance Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Finish/coatingZinc Plated
Fitting CompatibilitySchedule 40
Maximum Operating Pressure150 psi @ 200°F
Maximum Operating Temperature230°F
Minimum Operating Temperature32°F
Outside Diameter21/25"
StandardsANSI B1.20.1, ASTM A53

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthNominal Pipe SizeOutside Dia.ApplicationMax. Operating PressureScheduleThread ConfigurationSide A Connection TypePrice
GRAINGER 4PFZ8 Dielectric Nipple, 1 1/2 Inch Nominal Pipe Size, 4 Inch Overall Length | CP9BZQ 4PFZ84"1 1/2"1.9"Water150 psiSchedule 40Threaded On Both EndsThreaded€16.69
GRAINGER 4PFZ4 Dielectric Nipple, 1 Inch Nominal Pipe Size, 2 1/2 Inch Overall Length | CP9BZR 4PFZ42 1/2"1"-Water150 psiSchedule 40Threaded On Both EndsThreaded€5.03
GRAINGER 4PFZ5 Dielectric Nipple, 1 Inch Nominal Pipe Size, 3 Inch Overall Length | CP9BZT 4PFZ53"1"-Water150 psiSchedule 40Threaded On Both EndsThreaded€5.46
GRAINGER 4PGA1 Dielectric Nipple, 2 1/2 Inch Nominal Pipe Size, 6 Inch Overall Length | CP9BZV 4PGA16"2 1/2"2 7/8"Water150 psiSchedule 40Threaded On Both EndsThreaded€26.40
GRAINGER 4PFZ9 Dielectric Nipple, 2 Inch Nominal Pipe Size, 4 Inch Overall Length | CP9BZW 4PFZ94"2"2 3/8"Water150 psiSchedule 40Threaded On Both EndsThreaded€23.21
GRAINGER 4PFY9 Dielectric Nipple, 3/4 Inch Nominal Pipe Size, 2 Inch Overall Length | CP9BZX 4PFY92"3/4"1.05"Water150 psiSchedule 40Threaded On Both EndsThreaded€3.38
GRAINGER 4PFZ3 Dielectric Nipple, 3/4 Inch Nominal Pipe Size, 4 Inch Overall Length | CP9BZY 4PFZ34"3/4"1.05"Water150 psiSchedule 40Threaded On Both EndsThreaded€4.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4PFY8 Dielectric Nipple, 1/2 Inch Nominal Pipe Size, 3 Inch Overall Length
€4.22 /unit