Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXZ2 Heat-Set Insert, #2-56 Thread Size, 1/8 Inch Overall Length, 0.136 Inch Dia, Brass | CQ2AAE

GRAINGER 4KXZ2 Insert, 2-56 Thread Size, 1/8 In Insert Lg., Brass, Plain

Item: CQ2AAE Model: 4KXZ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Display Qty1000
FinishPlain
Flange StyleFlush
Insert Dia.9/64"
Insert Length1/8"
MaterialBrass
Max. Hole Dia.0.123"
Min. Material Thickness5/64"
Number Of Vane1
SeriesE-Z Sonic Series
Shank TypeTapered
System Of MeasurementImperial
Tapered End Dia.0.118"
Thread Size#2-56
Thread TypeCoarse
Drill Bit Size0.118"
Insert Diameter9/64"
Maximum Hole Diameter0.123"
Minimum Material Thickness5/64"
Overall Length1/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXZ2 Insert, 2-56 Thread Size, 1/8 In Insert Lg., Brass, Plain
€146.18 /unit