Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXY9 Heat-Set Insert, 5/16 18 Thread Size, 1/2 Inch Overall Length, 0.403 Inch Dia, Brass | CQ2ACQ

GRAINGER 4KXY9 Insert, 5/16 In - 18 Thread Size, 1/2 In Insert Lg., Brass, Plain

Item: CQ2ACQ Model: 4KXY9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Display Qty500
FinishPlain
Flange StyleFlush
Insert Dia.13/32"
Insert Length1/2"
MaterialBrass
Max. Hole Dia.0.378"
Min. Material Thickness11/64"
SeriesE-Z Sonic Series
Shank TypeStraight
System Of MeasurementImperial
Tapered End Dia.0.378"
Thread Size5/16"-18
Thread TypeCoarse
Drill Bit Size9.6 mm
Insert Diameter13/32"
Installation MethodHeat Driver, Ultrasonic Horn
Maximum Hole Diameter0.378"
Minimum Material Thickness11/64"
Overall Length1/2"
Tapered End Diameter0.378"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXY9 Insert, 5/16 In - 18 Thread Size, 1/2 In Insert Lg., Brass, Plain
€212.49 /pack