Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXV8 Heat-Set Insert, 1/4 20 Thread Size, 1/2 Inch Overall Length, 0.375 Inch Dia, Brass | CQ2ABQ

GRAINGER 4KXV8 Insert, 1/4 In - 20 Thread Size, 1/2 In Insert Lg., Brass, Plain

Item: CQ2ABQ Model: 4KXV8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Display Qty500
FinishPlain
Flange StyleFlush
Insert Dia.3/8"
Insert Length1/2"
MaterialBrass
Max. Hole Dia.0.363"
Min. Material Thickness3/16"
Number Of Vane2
SeriesE-Z Sonic Series
Shank TypeTapered
System Of MeasurementImperial
Tapered End Dia.0.332"
Thread Size1/4"-20
Thread TypeCoarse
Drill Bit Size0.321"
Insert Diameter3/8"
Installation MethodHeat Driver, Ultrasonic Horn
Maximum Hole Diameter0.363"
Minimum Material Thickness3/16"
Number Of Vanes2
Overall Length1/2"
Tapered End Diameter0.332"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXV8 Insert, 1/4 In - 20 Thread Size, 1/2 In Insert Lg., Brass, Plain
€190.55 /pack