Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXU9 Hex Drive Threaded Insert, 5/16 18 Int Thrd Sz, 63/64 Inch Overall Length | CQ4LVC

GRAINGER 4KXU9 Hex Drive Threaded Insert, 63/64 In Insert Lg., Not Gr., Zn Alloy, Pln, 9/16 In Insert Dia.

Item: CQ4LVC Model: 4KXU9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Drive Threaded Insert
Compatible With Mfr. Model Number9100
Display Qty500
Drive TypeSocket
FeaturesFor Reinforcing Threads In Soft Woods
FinishPlain
Flange StyleFlange
For Use With Grainger Item Number4ZY12
GradeNon Graded
Hex Key SizeM8
Insert Dia.9/16"
Insert Length63/64"
Internal Thread Size5/16"-18
MaterialZinc Alloy
Max. Hole Dia.0.438"
Min. Material Thickness1 1/4"
SeriesE-Z Hex Series
System Of MeasurementImperial
Thread TypeCoarse
Compatible With Grainger Part Number4ZY12
Compatible With Manufacturer Model Number9100
Drill Bit Size7/16"
Insert Diameter9/16"
Installation MethodAllen Wrench, Drive Tool
Material Grade/classUngraded
Maximum Hole Diameter0.438"
Minimum Material Thickness1 1/4"
Overall Length63/64"

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXU9 Hex Drive Threaded Insert, 63/64 In Insert Lg., Not Gr., Zn Alloy, Pln, 9/16 In Insert Dia.
€264.78 /pack