Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KGW8 Socket Head Cap Screw, 1/4-20 Thread Size, 7 1/2 Inch Size Length Black Oxide, Steel, 5 PK | CQ4WGC

GRAINGER SCIA0250750-005P Socket Head Cap Screw, 1/4 In - 20 Thread Size, Std, 7 1/2 In Lg., 1/4 In Head Ht., 5 Pk

Item: CQ4WGC Model: SCIA0250750-005PCross Ref: 4KGW8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty5
Drive Size3/16"
Drive TypeSocket
FinishBlack Oxide
Head Dia.3/8"
Head Height1/4"
Head TypeStandard
Length7 1/2"
MaterialSteel
Max. Temp.400°F
Min. Temp.-20°F
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Head Diameter0.375"
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length1"
Screw Length7 1/2"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SCIA0250750-005P Socket Head Cap Screw, 1/4 In - 20 Thread Size, Std, 7 1/2 In Lg., 1/4 In Head Ht., 5 Pk
€172.73 /pack