Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4CFJ8 Commercial Pressure Gauge, 0 To 60 PSI, 3 1/2 Inch Dial, Bottom | CQ2JCF

GRAINGER 4CFJ8 Commercial Pressure Gauge, 0 To 60 PSI, 3 1/2 Inch Dial, Bottom

Item: CQ2JCF Model: 4CFJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy±3-2-3%
Accuracy ScaleMid Scale
Ambient Temp. Range-40°F to +140°F
ApplicationCorrosion-Resistant Case , General Purpose
Bezel MaterialStainless Steel
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorSilver
Case GradeGrade 304
Cleaned For Oxygen ServiceNo
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Gauge Case LiquidGlycerin
Gauge Wetted PartsStainless Steel
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Liquid-filled CaseYes
Mounting TypeStem Mount
Nominal Dial Size3 1/2"
Non-sparkingNo
Panel-mountableNo
Pressure Gauge TypeCommercial Pressure Gauge
Pressure Range0 psi to 60 psi
Pressure Range (secondary)0 psi to 60 psi
Pressure Range TypePressure
Primary Scale Minor Graduations1, 2
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 kPa to 400 kPa
Secondary Scale UnitsKpa
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Socket GradeGrade 316
Socket MaterialStainless Steel
Vibration ResistanceLiquid Filled
Wetted MaterialsStainless Steel
Ambient Operating Temperature Range-40°F to +140°F
Case MaterialStainless Steel
Freeze Resistant MovementNo
Gauge ApplicationCorrosion Resistant Case
Gauge Case Material304 Stainless Steel
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens MaterialAcrylic
Lens Material - GaugePlastic
Primary Graduations1, 2
Primary Pressure Range0 to 60
Process Connection1/4" NPT Male
Wetted Parts MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypePressure RangeNominal Dial SizeApplicationScale TypePrimary Scale Minor GraduationsPressure Range (secondary)Secondary Pressure RangePrice
GRAINGER 4CFF5 Commercial Compound Gauge, 30 To 0 To 30 Inch Hg/PSI, Dual | CQ2JAZ 4CFF5Compound30 psi to 0 psi to 30 psi2"General PurposeDual1, 20 psi to 30 psi-100 kPa to 0 kPa to +200 kPa€50.04
GRAINGER 4CFJ6 Commercial Compound Gauge, 30 To 0 To 30 Inch Hg/PSI, Dual | CQ2JBA 4CFJ6Compound30 psi to 0 psi to 30 psi3 1/2"General PurposeDual1, 20 psi to 30 psi-100 kPa to 0 kPa to +200 kPa€56.90
GRAINGER 4CFH1 Commercial Compound Gauge, 30 To 0 To 30 Inch Hg/PSI, Dual | CQ2JBB 4CFH1Compound30 psi to 0 psi to 30 psi2 1/2"General PurposeDual1, 20 psi to 30 psi-100 kPa to 0 kPa to +200 kPa€53.25
GRAINGER 4CFD9 Commercial Compound Gauge, 30 To 0 To 30 Inch Hg/PSI, Dual | CQ2JBC 4CFD9Compound30 psi to 0 psi to 30 psi1 1/2"General PurposeDual1, 20 psi to 30 psi-100 kPa to 0 kPa to +200 kPa€31.86
GRAINGER 4CFJ1 Commercial Pressure Gauge, 0 To 1000 PSI, 2 1/2 Inch Dial, Dual | CQ2JBD 4CFJ1Pressure0 psi to 1000 psi2 1/2"General PurposeDual1, 20 psi to 1000 psi0 kPa to 7000 kPa€53.25
GRAINGER 4CFG5 Commercial Pressure Gauge, 0 To 1000 PSI, 2 Inch Dial, Bottom | CQ2JBE 4CFG5Pressure0 psi to 1000 psi2"General PurposeDual1, 20 psi to 1000 psi0 kPa to 7000 kPa€50.04
GRAINGER 4CFK6 Commercial Pressure Gauge, 0 To 1000 PSI, 3 1/2 Inch Dial, Dual | CQ2JBF 4CFK6Pressure0 psi to 1000 psi3 1/2"General PurposeDual1, 20 psi to 1000 psi0 kPa to 7000 kPa€56.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4CFJ8 Commercial Pressure Gauge, 0 To 60 PSI, 3 1/2 Inch Dial, Bottom
€70.52 /unit