Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 48PW86 Hanger Mount Vibration Isolator, Spring, 230 to 310 lb Capacity, 1 Inch Max. Deflection | CP9YJZ

GRAINGER 48PW86 Hanger Mount Vibration Isolator, Spring, 230 to 310 lb Capacity, 1 Inch Max. Deflection

Item: CP9YJZ Model: 48PW86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger Mount Vibration Isolator
Capacity Range230 lbs. to 310 lbs.
Deflection Range0.75" to 1"
Height5 3/4"
Isolator TypeSpring
Lower Rod Penetration4"
Max. Deflection1"
Max. Rod Dia.5/8"
Spring ColorYellow
Width3 1/4"
Bushing MaterialSpring
Includes SpringSpring Included
Isolator MaterialSpring
Load Downward Compression - Maximum310 lbf.
Max Rod Diameter5/8"
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-4°F
Overall Depth5 3/4"
Overall Height5 3/4"
Overall Width3 1/4"
Rated Capacity - Maximum310 lbs.
Rated Capacity - Minimum230 lbs.
Rated Deflection - Maximum1"
Rated Deflection - Minimum0.75"

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacity RangeDeflection RangeMax. Rod Dia.HeightColor MarkSpring ColorMax. DeflectionPrice
GRAINGER 48PW76 Hanger Mount Vibration Isolator, Natural Rubber, 30 to 75 lb Capacity | CP9YJQ 48PW7630 lbs. to 75 lbs.0.1" to 0.2"3/8"2.406"White-1/5"€13.34
GRAINGER 48PW75 Hanger Mount Vibration Isolator, Neoprene, 10 to 35 lb Capacity, 0.20 Inch Max. Deflection | CP9YJR 48PW7510 lbs. to 35 lbs.0.05" to 0.2"3/8"2.406"Green-1/5"€14.42
GRAINGER 48PW80 Hanger Mount Vibration Isolator, Neoprene, 115 to 235 lb Capacity | CP9YJT 48PW80115 lbs. to 235 lbs.0.2" to 0.4"3/4"4 1/2"Red-2/5"€38.79
GRAINGER 48PW78 Hanger Mount Vibration Isolator, Neoprene, 20 to 45 lb Capacity, 0.35 Inch Max. Deflection | CP9YJU 48PW7820 lbs. to 45 lbs.0.18" to 0.35"1/2"2 3/4"Black-0.35"€24.22
GRAINGER 48PW77 Hanger Mount Vibration Isolator, Neoprene, 40 to 75 lb Capacity, 0.35 Inch Max. Deflection | CP9YJV 48PW7740 lbs. to 75 lbs.0.18" to 0.35"1/2"2 3/4"Green-0.35"€23.42
GRAINGER 48PW79 Hanger Mount Vibration Isolator, Neoprene, 60 to 125 lb Capacity | CP9YJW 48PW7960 lbs. to 125 lbs.0.18" to 0.35"1/2"2 3/4"Red-0.35"€23.59
GRAINGER 48PW83 Hanger Mount Vibration Isolator, Spring, 130 to 175 lb Capacity, 1 Inch Max. Deflection | CP9YJX 48PW83130 lbs. to 175 lbs.0.75" to 1"3/8"4 1/4"-Silver1"€41.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48PW86 Hanger Mount Vibration Isolator, Spring, 230 to 310 lb Capacity, 1 Inch Max. Deflection
€66.20 /unit