Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 48JR55 Lockout Padlock, Keyed Alike, Aluminum, Compact Body Body Size, Hardened Steel | CQ2KEM

GRAINGER 48JR55 Lockout Padlock, Keyed Alike, Aluminum, Compact Body Size, Hardened Steel

Item: CQ2KEM Model: 48JR55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBlue
Body Height2"
Body MaterialAluminum
Body Width1.312"
Display Sell UomPK
HeaderNo Header
LegendDanger Locked Out
Number Of Keys2
Shackle Dia.0.188"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle Width0.656"
Sub-brandSafety Lock
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody ColorShackle Dia.Key TypeBody MaterialShackle MaterialPkg. Qty.Price
GRAINGER APPROVED 48JR17 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAE 48JR17 48JR17Red3/16"DifferentAluminumHardened Steel1€16.54
GRAINGER APPROVED 48JR18 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAF 48JR18 48JR18Red3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR19 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAG 48JR19 48JR19Yellow3/16"DifferentAluminumHardened Steel1€16.55
GRAINGER APPROVED 48JR20 Lockout Padlock | CH6KAH 48JR20 48JR20Yellow3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR21 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAJ 48JR21 48JR21Blue3/16"DifferentAluminumHardened Steel1€16.55
GRAINGER APPROVED 48JR22 Lockout Padlock | CH6KAK 48JR22 48JR22Blue3/16"AlikeAluminumHardened Steel1€17.30
GRAINGER APPROVED 48JR23 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAL 48JR23 48JR23Green3/16"DifferentAluminumHardened Steel1€16.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JR55 Lockout Padlock, Keyed Alike, Aluminum, Compact Body Size, Hardened Steel
€56.86 /unit