Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 48JP87 Padlock, 1 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CQ2GNN

GRAINGER 48JP87 Padlock, 1 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance

Item: CQ2GNN Model: 48JP87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body FinishNone
Body Height1.297"
Body MaterialAluminum
Body Thickness0.516"
Body Width1.188"
Chain IncludedNo
Horizontal Shackle Clearance7/8"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key RetainingYes
KeyingKeyed Alike
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Mfr. SeriesTitalium 67 Series
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.0.203"
Shackle FinishChrome Plated
Shackle MaterialHardened Steel
Shackle ShapeRounded
Shackle TypeStandard
Vertical Shackle Clearance1"
Weather ResistantYes
Interchangeable CoreNo
Key CodeGR7
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body FinishNo Finish
Lock Body MaterialAluminum
Locking MechanismDouble Lever Locking

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSecurity LevelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialNumber Of PinsBody WidthBody ColorPrice
GRAINGER 48JP89 Padlock, 1 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CQ2GNP 48JP89High Security1"7/8"0.234"Hardened Steel51.578"Silver€11.32
GRAINGER 48JR10 Padlock, 15/16 Inch Vertical Shackle Clearance, 15/16 Inch Horizontal Shackle Clearance | CQ2GNQ 48JR10High Security0.938"0.938"1/4"Hardened Steel51.578"Yellow€14.12
GRAINGER 48JP95 Padlock, 15/16 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CQ2GNR 48JP95High Security0.938"7/8"0.281"Hardened Steel51.781"Silver€14.31
GRAINGER 48JR14 Padlock, 31/32 Inch Vertical Shackle Clearance, 1 Inch Horizontal Shackle Clearance | CQ2GNT 48JR14High Security0.969"1"0.281"Hardened Steel51.578"Yellow€18.39
GRAINGER 48JR01 Padlock, 31/32 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CQ2GNU 48JR01General Security0.969"7/8"0.312"Steel51.781"Silver€15.44
GRAINGER 48JR03 Padlock, 31/32 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal | CQ2GNV 48JR03General Security0.969"7/8"0.312"Steel51.781"Silver€15.44
GRAINGER 48JP98 Padlock, 31/32 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal | CQ2GNW 48JP98General Security0.969"7/8"0.312"Steel51.969"Silver€15.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JP87 Padlock, 1 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance
€11.76 /unit