Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4790_24_0 Carbon Steel Rod, 3/16 Inch Outside Dia, 24 Inch Overall Length | CP8UGR

GRAINGER 4790_24_0 Carbon Steel Rod, 3/16 Inch Outside Dia, 24 Inch Overall Length

Item: CP8UGR Model: 4790_24_0Cross Ref: 800AR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness126
FabricationCold Finished
FinishMill
GradeGrade 1018
Includes Material CertificateYes
Length24"
Length Tolerance-0.003" to +0.003"
Machinability78%
MaterialCarbon Steel
Outside Dia.0.188"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B71
ShapeRod
Tensile Strength70000 psi
Tolerance RatingStandard
Yield Strength58000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 1018
Mechanical FinishMill
Outside Diameter3/16"
Outside Diameter Tolerance+/-0.002"
Overall Length24"
StandardsASTM A108
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4790_24_0 Carbon Steel Rod, 3/16 Inch Outside Dia, 24 Inch Overall Length
€9.78 /unit