Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4783_6_0 Round Tube, Aluminum, 0.495 Inch ID, 5/8 Inch OD, 6 Inch Overall Length | CQ4EPU

GRAINGER 4783_6_0 Round Tube, Aluminum, 0.495 Inch ID, 5/8 Inch OD, 6 Inch Overall Length

Item: CQ4EPU Model: 4783_6_0Cross Ref: 786K67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness95
FabricationCold Drawn
Heat TreatmentYes
Includes Material CertificateYes
Inside Dia.0.495"
Length6"
Length Tolerance-0.5" to +0.5"
MaterialAluminum
Mechanical FinishMill
Outside Dia.5/8"
Outside Dia. Tolerance-0.004" to +0.004"
Rockwell HardnessRockwell 60
ShapeRound Tube
TemperT6
Tensile Strength45000 psi
Wall Thickness0.065"
Wall Thickness Tolerance-0.004" to +0.004"
Yield Strength40000 psi
Heat TreatableYes
Inside Diameter0.495"
Material GradeGrade 6061
Outside Diameter5/8"
Outside Diameter Tolerance+/-0.004"
Overall Length6"
StandardsASTM B210
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemperBrinell HardnessTensile StrengthYield StrengthFabricationPrice
GRAINGER 21092_12_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 12 Inch Overall Length | CQ4CWF 21092_12_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€6.76
GRAINGER 21092_24_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 24 Inch Overall Length | CQ4CWG 21092_24_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€11.10
GRAINGER 21092_36_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 36 Inch Overall Length | CQ4CWH 21092_36_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€16.26
GRAINGER 21092_48_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 4 Ft Overall Length | CQ4CWJ 21092_48_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€20.81
GRAINGER 21092_72_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 6 Ft Overall Length | CQ4CWK 21092_72_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€30.38
GRAINGER 6844_24_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 24 Inch Overall Length | CQ4CWL 6844_24_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€9.57
GRAINGER 6844_36_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 36 Inch Overall Length | CQ4CWM 6844_36_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€14.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4783_6_0 Round Tube, Aluminum, 0.495 Inch ID, 5/8 Inch OD, 6 Inch Overall Length
€6.09 /unit