Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4777_48_0 Grade 2 Titanium Rod, 13/100 Inch Outside Dia, +/-0.005 Inch, 4 ft Overall Length, B89 | CQ7KXQ

GRAINGER 4777_48_0 Grade 2 Titanium Rod, 13/100 Inch Outside Dia, +/-0.005 Inch, 4 ft Overall Length, B89

Item: CQ7KXQ Model: 4777_48_0Cross Ref: 804X43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Includes Material CertificateYes
MaterialTitanium
Mechanical FinishMill
Outside Dia.0.13"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length4 ft.
Rockwell HardnessRockwell B89
Tensile Strength62400 psi
Yield Strength49300 psi
Material GradeGrade 2
Outside Diameter0.13"
Outside Diameter Tolerance+/-0.005"
StandardsASTM B348, ASTM F67

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceOverall LengthRockwell HardnessYield StrengthMechanical FinishIncludes Material CertificatePrice
GRAINGER 6792_12_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 12 Inch Overall Length, B89 | CQ7KVY 6792_12_01 1/2"-0.014" to +0.014"12"Rockwell B8949300 psiMillYes€276.13
GRAINGER 6792_24_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 24 Inch Overall Length, B89 | CQ7KVZ 6792_24_01 1/2"-0.014" to +0.014"24"Rockwell B8949300 psiMillYes€552.25
GRAINGER 6792_36_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 36 Inch Overall Length, B89 | CQ7KWA 6792_36_01 1/2"-0.014" to +0.014"36"Rockwell B8949300 psiMillYes€828.15
GRAINGER 6792_48_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 4 ft Overall Length, B89 | CQ7KWB 6792_48_01 1/2"-0.014" to +0.014"4 ft.Rockwell B8949300 psiMillYes€1,104.53
GRAINGER 14450_12_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 12 Inch Overall Length, B89 | CQ7KWH 14450_12_01.38"-0.012" to +0.012"12"Rockwell B8949300 psiMillYes€247.85
GRAINGER 14450_24_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 24 Inch Overall Length, B89 | CQ7KWJ 14450_24_01.38"-0.012" to +0.012"24"Rockwell B8949300 psiMillYes€495.70
GRAINGER 14450_36_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 36 Inch Overall Length, B89 | CQ7KWK 14450_36_01.38"-0.012" to +0.012"36"Rockwell B8949300 psiMillYes€743.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4777_48_0 Grade 2 Titanium Rod, 13/100 Inch Outside Dia, +/-0.005 Inch, 4 ft Overall Length, B89
€27.55 /unit