Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 462-600GR Pipe, Red Brass, 3/8 Inch Nominal Pipe Size, 5 Ft Overall Length | CP7RXU

GRAINGER 462-600 Pipe, Red Brass, 3/8 Inch Nominal Pipe Size, 5 Ft Overall Length

Item: CP7RXU Model: 462-600Cross Ref: 4GTP5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
ClassClass 150
GradeGrade B43
Gravity FlowNo
Inside Dia.3/8"
MaterialRed Brass
Max. Operating Pressure276 psi
Max. Steam Pressure276 psi
Metal Pipe ConstructionSeamless
Nominal Pipe Size3/8"
Outside Dia.0.672"
Overall Length5 ft.
Resistance PropertiesCorrosion Resistant
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Inside Diameter3/8"
Material GradeASTM B43
Outside Diameter43/64"
StandardsANSI B1.20.1, ASTM B687
Wall Thickness0.09"

Shipping Info:

Ship weight (kg) 1.404

Product Variants

ProductModelMax. Operating PressureOverall LengthClassScheduleOutside Dia.Max. Steam PressureNominal Pipe SizeInside Dia.Price
GRAINGER 463-720XGR Pipe, Red Brass, 1/2 Inch Nominal Pipe Size, 6 Ft Overall Length | CP7RXT 463-720X267 psi6 ft.Class 300Schedule 800.812"267 psi1/2"1/2"€252.16
GRAINGER 4GTP6 Pipe, Red Brass, 1/2 Inch Nominal Pipe Size, 5 Ft Overall Length | CP7RXV 4GTP6267 psi5 ft.Class 150Schedule 400.812"267 psi1/2"1/2"€168.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 462-600 Pipe, Red Brass, 3/8 Inch Nominal Pipe Size, 5 Ft Overall Length
€139.35 /unit