GRAINGER 460160-WHT-00600-05407 Rope 600 Feet White 700 lb. Polyester | AH9VUT 45AV06

GRAINGER 460160-WHT-00600-05407 Rope 600 Feet White 700 lb. Polyester

Item: AH9VUT Model: 460160-WHT-00600-05407Cross Ref: 45AV06
In Stock

Get it by Thursday, Jun 12

€449.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigging Rope
ColorWhite
Length600 ft.
MaterialPolyester
Package TypeSpool
Rope ConstructionTwisted
Rope Dia.1/2"
Tensile Strength7059 lbs.
Working Load Limit700 lbs.

Shipping Info:

Ship weight (kg) 23.013
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Rope Type : Static

Product Variants

ProductModelRope ConstructionColorWorking Load LimitTensile StrengthMaterialPrice
GRAINGER 20TL64 Rope 5/8 Inch x 150 Feet Twisted | AF7AWB 20TL643 Strand TwistedBlue, Red, White1620 lbs.8100 lbs.Polyester€198.04
GRAINGER 20TL67 Rope 3/16 In x 500 Feet Solid Braided | AF7AWE 20TL67Solid BraidWhite160 lbs.800 lbs.Polyester€82.61
GRAINGER P02600-01 Rope 600 Feet White 200lb. Polyester | AH9VTW 45AU84 P02600-01BraidWhite200 lbs.2000 lbs.Polyester€89.52
GRAINGER 10S-WA Rope 100 Feet White 20lb. Polyester | AH9VUY 45AV11 10S-WABraidWhite26 lbs.260 lbs.Polyester€10.34
GRAINGER 25S-WA Rope 50 Feet White 20lb. Polyester | AH9VVD 45AV18 25S-WABraidWhite28 lbs.280 lbs.Polyester€7.43
GRAINGER 267SD1-WA Rope 50 Feet Black /Blue/Round/Orange 20lb Polyolefin | AH9VVK 45AV24 267SD1-WABraidBlack, Blue, Orange, Red10 lbs.100 lbs.Polyolefin€3.84
GRAINGER CTF066-01 Rope 600 Feet White 3/8 Inch Diameter Cotton | AH9VVN 45AV28 CTF066-01TwistedWhite30 lbs.300 lbs.Cotton€367.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 460160-WHT-00600-05407 Rope 600 Feet White 700 lb. Polyester
€449.59 /unit