GRAINGER 45r3.125-12 1045 Carbon Steel Rod, 3 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8VAH

GRAINGER 45r3.125-12 Rod, 1045 Carbon Steel, 3 1/8 Inch Outside Dia, 12 Inch Overall Length

Item: CP8VAH Model: 45r3.125-12Cross Ref: 786U47
In Stock

Get it by Monday, Jun 16

€132.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness90
FabricationCold Finished
FinishMill
Includes Material CertificateYes
Length12"
Length Tolerance-1" to +1"
Machinability64%
MaterialCarbon Steel
Outside Dia.3 1/8"
Outside Dia. Tolerance-0.005" to 0"
Rockwell HardnessNot Rated
ShapeRod
Tensile Strength110000 psi
Tolerance RatingStandard
Yield Strength77000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 1045
Mechanical FinishMill
Outside Diameter3 1/8"
Outside Diameter Tolerance0", 0.005"
Overall Length12"
StandardsASTM A108, ASTM A29
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45r3.125-12 Rod, 1045 Carbon Steel, 3 1/8 Inch Outside Dia, 12 Inch Overall Length
€132.99 /unit