Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 45MZ60 Gate Valve Lockout, Hinged, 13 Inch Max Hand Wheel Dia, Red | CP9RUR

GRAINGER 45MZ60 Gate Valve Lockout, Hinged, 13 Inch Max Hand Wheel Dia, Red

Item: CP9RUR Model: 45MZ60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve Lockout
For Handle TypeHand Wheel
For Maximum Hand Wheel Diameter13"
For Maximum Handle Thickness2.33"
For Maximum Padlock Shackle Diameter3/8"
For Minimum Hand Wheel Diameter10"
HeaderDanger
IncludesLabels
LanguageEnglish
LegendDanger Do Not Remove
Lockout ColorRed
Lockout MaterialPlastic
Maximum Number Of Padlocks3
Outside Diameter14.49"
Overall Height14"
Overall Width14"
StandardsOSHA 1910.147
Valve Lockout TypeHinged

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Number Of PadlocksLockout MaterialFor Minimum Hand Wheel DiameterOutside Dia.TypeFor Handle TypeLockout ColorHeightPrice
GRAINGER 45MZ83 Adjustable Gate Valve Lockout, Adj | CP9RUQ 45MZ834Polyurethane1"7"Two PieceHand WheelRed7"€49.87
GRAINGER 45MZ60 Gate Valve Lockout, Hinged, 13 Inch Max Hand Wheel Dia, Red, English | CP9RUT 45MZ60--------€75.92
GRAINGER 45MZ58 Gate Valve Lockout, Hinged, 6 1/2 Inch Max Hand Wheel Dia, Red | CP9RUU 45MZ583Plastic5"6.97"HingedHand WheelRed7"€40.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45MZ60 Gate Valve Lockout, Hinged, 13 Inch Max Hand Wheel Dia, Red
€76.01 /unit