Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 45936 Threaded Stud 316 Stainless Steel 10-24 x 1-1/2 Pk10 | AF7MPP 21YN46

GRAINGER 45936 Threaded Stud, 10-24 Thread Size, SS, 1 1/2 In Lg., Gr. 316, Plain, 10 Pk

Item: AF7MPP Model: 45936Cross Ref: 21YN46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Stud
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessNot Rated
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size#10-24
Thread TypeCoarse
Yield Strength30 psi
Overall Length1 1/2"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessNot Rated

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)15.24
Ship length (cm)3.81
Ship width (cm)22.86
HS code7318155000

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthThread DirectionTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR S6.01201302.PL.DAR Threaded Rod Stainless Steel 1/2-13 x 2 Feet | AA2JNZ 10L820 455811/2"-1370000 psiNot RatedClass 1A45000 psiRight Hand--1€25.25
APPROVED VENDOR S6.05801101.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 1 Feet | AA2JPA 10L821 459865/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€19.15
APPROVED VENDOR S6.05801102.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 2 Feet | AA2JPB 10L822 455955/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€37.32
APPROVED VENDOR S6.03401001.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 1 Feet | AA2JPC 10L823 445913/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€33.75
APPROVED VENDOR S6.03401002.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 2 Feet | AA2JPD 10L824 323193/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€62.36
APPROVED VENDOR S6.07800901.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 1 Feet | AA2JPE 10L825 106607/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€48.77
APPROVED VENDOR S6.07800902.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 2 Feet | AA2JPF 10L826 560397/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€89.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45936 Threaded Stud, 10-24 Thread Size, SS, 1 1/2 In Lg., Gr. 316, Plain, 10 Pk
€11.89 /pack