Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4515G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Green, Blank, No Image | CQ2LUZ

GRAINGER 4515G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Green, Blank, No Image

Item: CQ2LUZ Model: 4515G-200Cross Ref: 3LVF4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Flag
ColorGreen
MaterialVinyl
PatternSolid
Preprinted ImagesNo Image
Printed MessageBlank
Size4" x 5"
Staff Height15"
Staff MaterialSteel Wire
Flag MaterialVinyl
Flag Size (hxw)4" x 5"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPatternPrinted MessageStaff HeightSizeStaff MaterialPreprinted ImagesPkg. Qty.Price
GRAINGER 2315BK-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Black, Blank | CQ2LRL 2315BK-200SolidBlank15"2 1/2" x 3 1/2"Steel WireNo Image100€14.88
GRAINGER 2315BRN-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Brown, Blank | CQ2LRM 2315BRN-200SolidBlank15"2 1/2" x 3 1/2"Steel WireNo Image100€14.88
GRAINGER 2315CLR-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Clear, Blank | CQ2LRN 2315CLR-200SolidBlank15"2 1/2" x 3 1/2"Steel WireNo Image100€14.88
GRAINGER 2315BG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Blue | CQ2LRP 2315BG-200SolidCable TV15"2 1/2" x 3 1/2"Steel WireNo Image100€14.14
GRAINGER 2315GG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Green | CQ2LRQ 2315GG-200SolidCable TV15"2 1/2" x 3 1/2"Steel WireNo Image100€14.88
GRAINGER 2315R-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Red | CQ2LRR 2315R-200SolidBlank15"2 1/2" x 3 1/2"Steel WireNo Image100€14.14
GRAINGER 2315PP-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Purple, Blank | CQ2LRT 2315PP-200SolidBlank15"2 1/2" x 3 1/2"Steel WireNo Image100€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4515G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Green, Blank, No Image
€15.74 /pack