Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 44880 Threaded Rod 316 Stainless Steel 1/4-28 x 12 Feet | AF7MTN 21YP28

GRAINGER 44880 Threaded Rod, 1/4 In - 28 Thread Size, SS, 12 ft. Lg., Gr. 316, Plain

Item: AF7MTN Model: 44880Cross Ref: 21YP28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessNot Rated
Length12 ft.
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size1/4"-28
Thread TypeCoarse
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)0.64
Ship length (cm)2.54
Ship width (cm)0.64
HS code7318155000

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthThread DirectionTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR S6.01201302.PL.DAR Threaded Rod Stainless Steel 1/2-13 x 2 Feet | AA2JNZ 10L820 455811/2"-1370000 psiNot RatedClass 1A45000 psiRight Hand--1€25.25
APPROVED VENDOR S6.05801101.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 1 Feet | AA2JPA 10L821 459865/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€19.15
APPROVED VENDOR S6.05801102.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 2 Feet | AA2JPB 10L822 455955/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€37.32
APPROVED VENDOR S6.03401001.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 1 Feet | AA2JPC 10L823 445913/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€33.75
APPROVED VENDOR S6.03401002.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 2 Feet | AA2JPD 10L824 323193/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€62.36
APPROVED VENDOR S6.07800901.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 1 Feet | AA2JPE 10L825 106607/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€48.77
APPROVED VENDOR S6.07800902.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 2 Feet | AA2JPF 10L826 560397/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€89.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 44880 Threaded Rod, 1/4 In - 28 Thread Size, SS, 12 ft. Lg., Gr. 316, Plain
€38.63 /unit