Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 440-030NL Drop Ear Elbow Forged Brass FIP x SOLV | AH2ZHU 30UN20

GRAINGER 440-030NL Drop Ear Elbow Forged Brass FIP x SOLV

Item: AH2ZHU Model: 440-030NLCross Ref: 30UN20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop Ear Elbow
Connection TypeFip x Solv
MaterialForged Brass
Size1/2" x 1/2"
Fitting MaterialBrass, CPVC
Fitting Side A Connection TypeFIP
Fitting Side A Pipe Size1/2"
Fitting Side B Connection TypeSOLV
Fitting Side B Pipe Size1/2"
Specific Fitting Shape90° Drop Ear Elbow Adapter
StandardsNSF/ANSI B16.8

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.3
Ship length (cm)5.51
Ship width (cm)5.05
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 440-030NL Drop Ear Elbow Forged Brass FIP x SOLV
€7.75 /unit