Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4381012460 Concentric Reducer Coupling, 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Stainless Steel | CP8GTE

GRAINGER 4381012460 Concentric Reducer Coupling, 1/2 Inch X 1 1/2 Inch Pipe, Stainless Steel

Item: CP8GTE Model: 4381012460Cross Ref: 60WN48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer Coupling
Basic Fitting ShapeConcentric Reducer
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeButt Weld
Includes SealNo
Max. Operating Pressure275 psi
ScheduleSchedule 10
Specific Fitting ShapeConcentric Reducer Coupling
For Pipe Schedule10
Includes Pre-applied Thread SealantNo
Material GradeGrade 316
Maximum Operating Pressure275 psi @ 150°F
Pipe Fitting MaterialStainless Steel
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeScheduleClassSpecific Fitting ShapeBasic Fitting ShapeIncludes SealPrice
GRAINGER 4381012570 Concentric Reducer Coupling, 1 1/2 Inch X 2 1/2 Inch Fitting Pipe Size, Stainless Steel | CP8GQT 4381012570Stainless Steel1 1/2"2 1/2"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€119.35
GRAINGER 4381012540 Concentric Reducer Coupling, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Stainless Steel | CP8GQU 4381012540Stainless Steel1 1/2"2"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€37.05
GRAINGER 4381016200 Concentric Reducer Coupling, 1 1/2 Inch X 3 Inch Fitting Pipe Size | CP8GQV 4381016200Stainless Steel1 1/2"3"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€37.26
GRAINGER 4381009210 Concentric Reducer Coupling, 1 1/2 Inch X 3 Inch Fitting Pipe Size, Stainless Steel | CR3CFU 4381009210Stainless Steel1 1/2"3"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€33.00
GRAINGER 4381019240 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size | CP8GQW 4381019240Stainless Steel1 1/2"4"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€71.06
GRAINGER 4381016230 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size | CP8GQX 4381016230Stainless Steel1 1/2"4"Schedule 40-Concentric Reducer CouplingConcentric ReducerNo€95.06
GRAINGER 4381012640 Concentric Reducer Coupling, 1 1/2 Inch X 4 Inch Fitting Pipe Size, Stainless Steel | CP8GQY 4381012640Stainless Steel1 1/2"4"Schedule 10-Concentric Reducer CouplingConcentric ReducerNo€49.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4381012460 Concentric Reducer Coupling, 1/2 Inch X 1 1/2 Inch Pipe, Stainless Steel
€72.21 /unit