Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4381002420 Pipe Flange, Schedule 40 Socket Weld Flange, 316/316L Stainless Steel | CQ6JEQ

GRAINGER 4381002420 Pipe Flange, Schedule 40 Socket Weld Flange, 316/316L Stainless Steel

Item: CQ6JEQ Model: 4381002420Cross Ref: 60WK33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Basic Fitting ShapeFlange
Bolt Circle Dia.3 1/8"
Bolt Hole Dia.5/8"
ClassClass 150
Connection SurfaceRaised Face
Fitting MaterialStainless Steel
Flange O.d.4 1/4"
Flange Thickness1/2"
GradeGrade 316, Grade 316L
Number Of Bolt Holes4
Pipe Size1"
ScheduleSchedule 40
Specific Fitting ShapeSchedule 40 Socket Weld Flange

Shipping Info:

Ship weight (kg) 0.8888
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeNumber Of Bolt HolesConnection SurfaceFlange O.d.Bolt Hole Dia.ClassGradeFlange ThicknessPrice
GRAINGER FLS63RFTH600 6 Inch 316L RF Thread Flange 300#, Threaded Flange, 316L Stainless Steel, 6 Inch Pipe Size | CQ6JDB FLS63RFTH6006"12Raised Face14"7/8"Class 300Grade 316L1 3/8"€2,441.97
GRAINGER FLS63RFSO600 Flange, 6 Inch Pipe Size, 14 Inch Flange Outside Dia, Class 300, Stainless Steel | CQ6JDC FLS63RFSO6006"12Raised Face14"7/8"Class 300Grade 316L1 3/8"€1,436.82
GRAINGER 4381000030 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 1 1/4 Inch Size Pipe Size, Class 150 | CQ6JDD 43810000301 1/4"4Raised Face4.562"5/8"Class 150Grade 304, Grade 304L0.562"€85.40
GRAINGER 4381000000 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 1/2 Inch Size Pipe Size | CQ6JDE 43810000001/2"4Raised Face3 1/2"5/8"Class 150Grade 304, Grade 304L0.438"€50.99
GRAINGER 4381000060 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 2 1/2 Inch Size Pipe Size | CQ6JDF 43810000602 1/2"4Raised Face7"3/4"Class 150Grade 304, Grade 304L7/8"€126.30
GRAINGER 4381000010 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 3/4 Inch Size Pipe Size | CQ6JDG 43810000103/4"4Raised Face3 7/8"5/8"Class 150Grade 304, Grade 304L1/2"€56.10
GRAINGER 4381000090 Pipe Flange, Blind Flange, 304/304L Stainless Steel, 5 Inch Size Pipe Size | CQ6JDH 43810000905"8Raised Face10"7/8"Class 150Grade 304, Grade 304L0.938"€237.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4381002420 Pipe Flange, Schedule 40 Socket Weld Flange, 316/316L Stainless Steel
€101.14 /unit