Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 435X83 Standard Plate Caster, 2 Inch Dia, 2 7/16 Inch Height, Swivel, Hard | CQ6YBZ

GRAINGER 435X83 Standard Plate Caster, 2 Inch Dia, 2 7/16 Inch Height, Swivel, Hard

Item: CQ6YBZ Model: 435X83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationGeneral Purpose
Brake TypeSide Pedal Brake
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorBlack
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing0.938" x 2.125"
Load Rating75 lbs.
Mounting Bolt Dia.1/4"
Mounting Height2 7/16"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size1.875" x 2.562"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing15/16" x 2 1/8"
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialRubber
Wheel Diameter2"
Wheel Width7/8"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
StandardsANSI/ICWM
Wheel Dia.2"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeOutside Bolt Hole SpacingInside Bolt Hole SpacingWheel WidthLoad RatingMounting Plate SizeMounting HeightMounting Plate Bolt Hole PatternPkg. Qty.Price
GRAINGER P12RX-PRP050B-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWU P12RX-PRP050B-12Rigid1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€49.10
GRAINGER P12SX-PRP050K-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWV P12SX-PRP050K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€103.91
GRAINGER P12SX-PRP060K-12-WB Corrosion Resistant Standard Plate Caster, 6 Inch Dia | CQ6XWW P12SX-PRP060K-12-WBSwivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€53.83
GRAINGER P12SX-PRP060K-12 Corrosion Resistant Standard Plate Caster, 6 Inch Dia, Firm | CQ6XWX P12SX-PRP060K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€49.62
GRAINGER LEX-POEV 80XR-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWY LEX-POEV 80XR-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€57.05
GRAINGER LEX-PO 80XR-FI Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWZ LEX-PO 80XR-FISwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"330 lbs.3.375" x 3.938"4"D1€70.72
GRAINGER LEX-POEV 80XR-FI-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia, Swivel | CQ6XXA LEX-POEV 80XR-FI-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€75.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 435X83 Standard Plate Caster, 2 Inch Dia, 2 7/16 Inch Height, Swivel, Hard
€4.62 /unit