GRAINGER 4310_72_0 110 Copper Rectangular Bar, 2 1/2 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness | CP8YRX

GRAINGER 4310_72_0 Copper Rectangular Bar, 2 1/2 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness

Item: CP8YRX Model: 4310_72_0Cross Ref: 803X63
In Stock

Get it by Tuesday, Jun 17

€529.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationHot And Cold Workability
FinishMill
GradeGrade 110
Includes Material CertificateYes
Length6 ft.
MaterialCopper
Nominal Size2 1/2" x 6 ft.
Rockwell HardnessRockwell B40
TemperH02
Thickness1/2"
Thickness Tolerance-0.004" to +0.004"
Typical Tensile Strength42000 psi
Typical Yield Strength36000 psi
Width2 1/2"
Width Tolerance-0.012" to +0.012"
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Material GradeGrade 110
Mechanical FinishMill
Nominal Size (wxl)2 1/2" x 6 ft.
Overall Length6 ft.
Overall Width2 1/2"
StandardsASTM B187
Tensile Strength42000 psi
Yield Strength36000 psi

Shipping Info:

Ship weight (kg) 13.266
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessThickness ToleranceTypical Yield StrengthMaterialFinishPrice
GRAINGER 7354_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.25 Inch Thickness | CP8YDG 7354_12_01/4"-0.003" to +0.003"36000 psiCopperMill€17.69
GRAINGER 22665_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.5 Inch Thickness | CP8YDH 22665_12_01/2"-0.003" to +0.003"36000 psiCopperMill€29.69
GRAINGER 7354_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.25 Inch Thickness | CP8YDJ 7354_24_01/4"-0.003" to +0.003"36000 psiCopperMill€35.32
GRAINGER 22665_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.5 Inch Thickness | CR3CLX 22665_24_01/2"-0.003" to +0.003"36000 psiCopperMill€59.28
GRAINGER 7354_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.25 Inch Thickness | CP8YDK 7354_36_01/4"-0.003" to +0.003"36000 psiCopperMill€53.00
GRAINGER 22665_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.5 Inch Thickness | CP8YDL 22665_36_01/2"-0.003" to +0.003"36000 psiCopperMill€88.98
GRAINGER 7354_48_0 Copper Rectangular Bar, 1 Inch X 4 Ft Nominal Size, 0.25 Inch Thickness | CP8YDM 7354_48_01/4"-0.003" to +0.003"36000 psiCopperMill€70.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4310_72_0 Copper Rectangular Bar, 2 1/2 Inch X 6 Ft Nominal Size, 0.5 Inch Thickness
€529.85 /unit