GRAINGER 42DS2-24 4142 Alloy Steel Square Bar, 2 Inch Thick | CP7CDG

GRAINGER 42DS2-24 Alloy Steel Square Bar, 2 Inch Thick

Item: CP7CDG Model: 42DS2-24Cross Ref: 782LA7
In Stock

Get it by Thursday, Jun 12

€209.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness261
FabricationHot Rolled
GradeGrade 4142
Length24"
Length Tolerance-2" to +2"
Machinability63%
MaterialAlloy Steel
Rockwell HardnessRockwell C28 To C32
ShapeSquare Bar
Straightness ToleranceNot Rated
Tensile StrengthNot Rated
Thickness2"
Thickness Tolerance-0.045" to +0.01"
Tolerance RatingStandard
Width2"
Width Tolerance-0.125" to 0"
Yield Strength93000 psi
Heat TreatableYes
Heat TreatmentPre Hardened
Material GradeGrade 4142
Overall Length24"
Overall Width2"
StandardsASTM A322

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 42DS2-24 Alloy Steel Square Bar, 2 Inch Thick
€209.48 /unit