Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 423J19 Kingpinless Swivel Plate Caster, 6 Inch, Medium-Duty, 1000 Lbs Load Rating | CD3UNH 423J19

GRAINGER 423J19 Kingpinless Swivel Plate Caster, 6 Inch, Medium-Duty, 1000 Lbs Load Rating

Item: CD3UNH Model: 423J19
Limited Availability
€106.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypeSingle Ball
Caster Brake IncludedNo
Caster MaterialPolyurethane
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeKingpinless Swivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialCast Iron
Durometer90 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialAluminum
Hole PatternB
Inside Bolt Hole Spacing2 5/8" x 3"
Load Rating1000 lbs.
Lock TypeNo Lock Included
Max. Temp.180°F
Min. Temp. Rating-40°F
Mounting Bolt Dia.3/8"
Non-markingYes
Number Of Wheels1
Outside Bolt Hole Spacing3" x 3 5/8"
Overall Height7 1/2"
Plate Size4" x 4 1/2"
Raceway TypeSingle Ball
Swivel Radius4.61"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorOrange
Wheel Diameter6"
Wheel Width2"
ApplicationCommercial Laundries, Educational Institutions, Engineering And Design, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes(2) Top Hat Bushings
Includes Thread GuardsNo
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Replacement Wheel49H858
Swivel Raceway TypeSingle Ball
Wheel Core MaterialAluminum
Wheel Dia.6"
Wheel/tread ColorOrange
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 3.4965

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 423J19 Kingpinless Swivel Plate Caster, 6 Inch, Medium-Duty, 1000 Lbs Load Rating
€106.40 /unit