Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 416r1.375-36 Stainless Steel Rod 416, 1 3/8 Inch Outside Dia, 36 Inch Overall Length | CQ6PHD

GRAINGER 416r1.375-36 Stainless Steel Rod 416, 1 3/8 Inch Outside Dia, 36 Inch Overall Length

Item: CQ6PHD Model: 416r1.375-36Cross Ref: 786UM6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
AppearanceShiny
ApplicationCompressor Shrouds, Cutlery, Food Industry Machine Parts, Machine Parts, Pistons, Pump Rods, Valve Parts, Valves
Brinell HardnessBrinell 145
Elongation20%
FabricationCold Finished
GradeGrade 416
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialStainless Steel
Mechanical FinishMill
Min. Temp.Not Rated
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.0025" to +0.0025"
Rockwell HardnessRockwell B0
ShapeRod
Yield Strength40000 psi
Material GradeGrade 416
Maximum Temperature1200°F
Minimum TemperatureNot Rated
Outside Diameter1 3/8"
Outside Diameter Tolerance+/-0.0025"
Overall Length36"
Physical Properties/resistance FeaturesCorrosion Resistant, Oxidation Resistant
StandardsAMS 5610, ASTM A314, ASTM A582

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthGradeOutside Dia.Heat TreatableFabricationRockwell HardnessBrinell HardnessPrice
GRAINGER 20603_12_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CQ6LHU 20603_12_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_24_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CQ6LHV 20603_24_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€874.58
GRAINGER 20603_36_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CQ6LHW 20603_36_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,170.51
GRAINGER 20603_48_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 4 Ft Overall Length | CQ6LHX 20603_48_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€1,515.62
GRAINGER 20603_72_0 Stainless Steel Rod 13-8, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CQ6LHY 20603_72_0205000 psi220000 psiGrade 18-81 1/2"YesCold FinishedRockwell 111Brinell 421€2,173.96
GRAINGER 20601_12_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CQ6LHZ 20601_12_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€744.92
GRAINGER 20601_24_0 Stainless Steel Rod 13-8, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CQ6LJA 20601_24_0205000 psi220000 psiGrade 18-81 1/4"YesCold FinishedRockwell 111Brinell 421€866.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 416r1.375-36 Stainless Steel Rod 416, 1 3/8 Inch Outside Dia, 36 Inch Overall Length
€107.11 /unit