Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 40S.75-36 4140 Alloy Steel Square Bar, 0.75 Inch Thick | CP7BGH

GRAINGER 40S.75-36 Alloy Steel Square Bar, 0.75 Inch Thick

Item: CP7BGH Model: 40S.75-36Cross Ref: 782LN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness187
FabricationCold Finished
GradeGrade 4140
Length36"
Length Tolerance-3" to +3"
Machinability66%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessNot Rated
ShapeSquare Bar
Straightness Tolerance-0.002 in./ft. to +0.002 in./ft.
Tensile Strength95000 psi
Thickness3/4"
Thickness Tolerance-0.004" to 0"
Tolerance RatingStandard
Width3/4"
Width Tolerance-0.004"
Yield Strength60000 psi
Heat TreatmentAnnealed
Overall Length36"
Overall Width3/4"
StandardsASTM A304, ASTM A322, ASTM A331

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40S.75-36 Alloy Steel Square Bar, 0.75 Inch Thick
€55.14 /unit