GRAINGER 40r3.375-72 4140 Alloy Steel Rod, 3 3/8 Inch Size Outside Dia, +0.000 In/-0.005 In, 6 Ft Overall Lg | CP7DPB

GRAINGER 40r3.375-72 Alloy Steel Rod, 3 3/8 Inch Size Outside Dia, +0.000 In/-0.005 In, 6 Ft Overall Lg

Item: CP7DPB Model: 40r3.375-72Cross Ref: 786TL0
In Stock

Get it by Tuesday, Jun 10

€973.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness187
FabricationCold Finished
FinishMill
GradeGrade 4140
Length6 ft.
Length Tolerance-6" to +6"
Machinability66%
MaterialAlloy Steel
Outside Dia.3 3/8"
Outside Dia. Tolerance-0.005" to 0"
Rockwell HardnessRockwell C10
ShapeRod
Tensile Strength114000 psi
Tolerance RatingStandard
Yield Strength60000 psi
Heat TreatmentAnnealed
Mechanical FinishMill
Outside Diameter3 3/8"
Outside Diameter Tolerance+0.000"/-0.005"
Overall Length6 ft.
StandardsASTM A108, ASTM A29
Straightness Tolerance+/-0.0156"

Shipping Info:

Ship weight (kg) 82.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceTolerance RatingRockwell HardnessBrinell HardnessYield StrengthTensile StrengthFabricationPrice
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 7372_12_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€57.07
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 7372_36_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€138.38
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 7372_72_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€220.90
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 7370_12_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€43.87
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 7370_72_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€181.47
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 7374_12_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€124.50
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 7374_24_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€263.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40r3.375-72 Alloy Steel Rod, 3 3/8 Inch Size Outside Dia, +0.000 In/-0.005 In, 6 Ft Overall Lg
€973.16 /unit