Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED 400K67 Swivel Plate Caster, Polyurethane, 195 lb Capacity, 4 Inch Wheel Dia. | CH6TJC 400K67

GRAINGER 400K67 Swivel Plate Caster, Polyurethane, 195 lb Capacity, 4 Inch Wheel Dia.

Item: CH6TJC Model: 400K67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDelrin
Brake TypeSide Pedal Brake
Core ColorGray
Core MaterialPlastic
Frame FinishZinc Plated
Frame MaterialSteel
HardnessShore A 95
Hole PatternD
Inside Bolt Hole Spacing1.75" x 3"
Load Rating195 lbs.
Mounting Bolt Dia.5/16"
Mounting Height4 11/16"
Mounting Plate2 3/4" x 3 3/4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing1.75" x 3"
Raceway TypeDouble Ball
Replacement Wheel5UX70
Swivel Radius3 3/8"
Wheel ColorBlue
Wheel Diameter4"
Wheel MaterialPolyurethane
Wheel Width1 1/4"
ApplicationGeneral Purpose
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternD
Mounting Plate Size2 3/4" x 3 3/4"
Swivel Raceway TypeDouble Ball
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel/tread ColorBlue
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.657
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel MaterialBearing TypeMounting PlatePrice
GRAINGER APPROVED P21S-RP050R-14-TB Swivel Plate Caster, Thermoplastic Rubber, 350 lb Capacity, 5 Inch Wheel Dia. | CH6TJE 490V99 P21S-PRP050R-14-TB--------€51.52
GRAINGER APPROVED 435X89 Swivel Plate Caster, Thermoplastic Rubber, 400 lb Capacity, 5 Inch Wheel Dia. | CH6TJF 435X89 435X893" x 3"2 5/8" x 3 5/8"2"400 lbs.6 1/2"Thermoplastic RubberRoller4" x 4.5"€24.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 400K67 Swivel Plate Caster, Polyurethane, 195 lb Capacity, 4 Inch Wheel Dia.
€12.73 /unit