Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 400821350218 Outlet, 2 Inch X 2 Inch Fitting Pipe Size, Female X Female, Class 3000, Stainless Steel | CQ4XWV

GRAINGER 400821350218 Outlet, 2 Inch x 2 Inch Pipe, Female x Female, Class 3000, Stainless Steel

Item: CQ4XWV Model: 400821350218Cross Ref: 20YC12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeOutlet
ClassClass 3000
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter3"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeSocket
GradeGrade 316, Grade 316L
Includes SealNo
Max. Operating Pressure3000 psi
Overall Length1.562"
Specific Fitting ShapeOutlet

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassFitting Side A Outside DiameterPrice
GRAINGER 300811350212 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWK 300811350212Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30002 1/2"€148.06
GRAINGER 300811350218 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWL 300811350218Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30003"€184.95
GRAINGER 300281350212 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWM 300281350212Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30002 1/2"€148.06
GRAINGER 200791350218 Outlet, 1 Inch X 1 Inch Fitting Pipe Size, Female X Female, Class 3000, Stainless Steel | CQ4XWN 200791350218Stainless SteelOutlet1"Socket1"SocketClass 30001 3/4"€95.29
GRAINGER 100741350218 Outlet, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XWP 100741350218Stainless SteelOutlet1/2"Socket1/2"SocketClass 30001.062"€53.58
GRAINGER 100741350212 Outlet, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XWQ 100741350212Stainless SteelOutlet1/2"Socket1/2"SocketClass 30001 1/4"€53.00
GRAINGER 400341350218 Outlet, 2 Inch X 2 Inch Fitting Pipe Size | CQ4XWR 400341350218Stainless SteelOutlet2"Socket2"SocketClass 30003"€232.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 400821350218 Outlet, 2 Inch x 2 Inch Pipe, Female x Female, Class 3000, Stainless Steel
€222.56 /unit