Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4001300212 Tee, 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size, Female X Female X Female, Stainless Steel | CQ4XXG

GRAINGER 4001300212 Tee, 2 Inch X 2 Inch X 2 Inch Pipe, Female X Female X Female, Stainless Steel

Item: CQ4XXG Model: 4001300212Cross Ref: 20XY80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€541.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeTEE
ClassClass 3000
ColorSilver
Finish/coatingElectro Polished
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter3"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter3"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Outside Diameter3"
Fitting Side C TypeSocket
GradeGrade 304, Grade 304L
Includes SealNo
Max. Operating Pressure2570 psi
Specific Fitting ShapeTee
Includes Pre-applied Thread SealantNo
Material Grade304/304L
Pipe Fitting MaterialStainless Steel
StandardsASME B16.11, ASME SA182, ASTM A182

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeMax. Operating PressureGradeFitting Side B Outside DiameterFitting Side C Nominal Pipe SizePrice
GRAINGER 4307005626 Reducing Insert, 1 Inch X 1/4 Inch Fitting Pipe Size | CQ4XWY 4307005626Reducing InsertInsert1"1/4"----€36.57
GRAINGER 3001300212 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 3000, Stainless Steel | CQ4XWZ 3001300212TeeTEE1 1/2"1 1/2"2570 psiGrade 304, Grade 304L2 1/2"1 1/2"€346.31
GRAINGER 3001300218 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 3000, Stainless Steel | CQ4XXA 3001300218TeeTEE1 1/2"1 1/2"3000 psiGrade 316, Grade 316L2 1/2"1 1/2"€434.10
GRAINGER 2001300218 Tee, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Female X Female X Female, Stainless Steel | CQ4XXB 2001300218TeeTEE1"1"3000 psiGrade 316, Grade 316L1 3/4"1"€194.90
GRAINGER 2001300212 Tee, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Female X Female X Female, Stainless Steel | CQ4XXC 2001300212TeeTEE1"1"2570 psiGrade 304, Grade 304L1 3/4"1"€137.22
GRAINGER 1001300218 Tee, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XXD 1001300218TeeTEE1/2"1/2"3000 psiGrade 316, Grade 316L1 1/4"1/2"€103.63
GRAINGER 1001300212 Tee, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XXE 1001300212TeeTEE1/2"1/2"2570 psiGrade 304, Grade 304L1 1/4"1/2"€88.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4001300212 Tee, 2 Inch X 2 Inch X 2 Inch Pipe, Female X Female X Female, Stainless Steel
€541.41 /unit