Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED 3LZ40 Fire Hose Adapter, Brass Fitting Material, 2 1/2 Inch x 1 1/2 Inch Fitting | CH6JQE 3LZ40

GRAINGER 3LZ40 Fire Hose Adapter, Brass Fitting Material, 2 1/2 Inch x 1 1/2 Inch Fitting

Item: CH6JQE Model: 3LZ40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Adapter
Fitting MaterialBrass x Brass
Adapter MaterialBrass
Compatible Pipe Size1 1/2"
Finish/coatingSandblast
Fitting Connection TypeNST x NPSH
Fitting GenderFemale x Male
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size21/2" x 11/2"
Hose Fitting A Connection TypeNST
Hose Fitting A GenderFemale
Hose Fitting A Size2 1/2"
Hose Fitting B Connection TypeNPSH
Hose Fitting B GenderMale
Hose Fitting B Size1 1/2"
ShapeStraight
Thread TypeNPSH
Tightening MethodPin Lug

Shipping Info:

Ship weight (kg) 0.4275
Country of OriginTaiwan

Product Variants

ProductModelFitting MaterialPrice
GRAINGER APPROVED 6AKD4 Fire Hose Adapter, Hex Tightening, Brass Fitting, 1 1/2 Inch x 1 1/2 Inch Fitting | CH6KRF 6AKD4 6AKD4Brass x Brass€19.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3LZ40 Fire Hose Adapter, Brass Fitting Material, 2 1/2 Inch x 1 1/2 Inch Fitting
€41.86 /unit