GRAINGER 3HMV8 CE Fiberglass Epoxy Laminate Sheet, 24 Inch x 36 Inch Nominal Size, 3/4 Inch Thick, Brown | CP9JAL

GRAINGER 3HMV8 CE Fiberglass Epoxy Laminate Sheet, 24 Inch x 36 Inch Nominal Size, 3/4 Inch Thick, Brown

Item: CP9JAL Model: 3HMV8
In Stock

Get it by Tuesday, Jun 17

€683.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ClarityOpaque
ColorBrown
Corrosion And Chemical ResistanceFair
Density0.049 lbs.-cu. in.
Friction RatingNot Rated
GradeCE
HardnessRockwell M105
Hardness RatingExtra Hard
Impact Strength1.7 lbs.-ft./in.
Impact Strength RatingPoor
Length36"
Length Tolerance-1" to +1"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Max. Temp.265°F
Min. Temp.-45°F
Nominal Size24" x 36"
Temp. Range-45°F to +265°F
Tensile Strength9000 psi
Tensile Strength RatingGood
Thickness3/4"
Thickness Tolerance-0.024" to +0.024"
Uv ResistantNo
Water Absorption1.6%
Water Absorption RatingPoor
Wear FactorFair
Width24"
Width Tolerance-1" to +1"
Maximum Temperature265°F
Minimum Temperature-45°F
Nominal Size (wxl)24" x 36"
Overall Length36"
Overall Width24"
StandardsMIL-I-24768/14 FBG, NEMA
Temperature Range-45°F to +265°F

Shipping Info:

Ship weight (kg) 15.8184
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile Strength RatingThicknessColorGradeMin. Temp.Max. Temp.Thickness ToleranceTemp. RangePrice
GRAINGER SCANNA1.000X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1 Inch Thick, Beige, Opaque | CP9HXD SCANNA1.000X48.000X96.000CGood1"BeigeGrade C-418°F257°F-0.065 to +0.065-418°F to +257°F€3,273.94
GRAINGER SCANNA.500X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/2 Inch Thick, Beige, Opaque | CP9HXE SCANNA.500X48.000X96.000CGood1/2"BeigeGrade C-418°F257°F-0.048 to +0.048-418°F to +257°F€1,636.98
GRAINGER SCANNA.250X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/4 Inch Thick, Beige, Opaque | CP9HXF SCANNA.250X48.000X96.000CGood1/4"BeigeGrade C-418°F257°F-0.03 to +0.03-418°F to +257°F€818.49
GRAINGER SCANNA.125X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 1/8 Inch Thick, Beige, Opaque | CP9HXG SCANNA.125X48.000X96.000CGood1/8"BeigeGrade C-418°F257°F-0.01 to +0.01-418°F to +257°F€431.32
GRAINGER SCANNA.187X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 187/1000 Inch Thick, Beige | CP9HXH SCANNA.187X48.000X96.000CGood0.187"BeigeGrade C-418°F257°F-0.0125 to +0.0125-418°F to +257°F€646.62
GRAINGER SCANNA.750X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/4 Inch Thick, Beige, Opaque | CP9HXJ SCANNA.750X48.000X96.000CGood3/4"BeigeGrade C-418°F257°F-0.058 to +0.058-418°F to +257°F€2,455.46
GRAINGER SCANNA.375X48.000X96.000C C Fiberglass Epoxy Laminate Sheet, 4 ft x 8 ft Nominal Size, 3/8 Inch Thick, Beige, Opaque | CP9HXK SCANNA.375X48.000X96.000CGood3/8"BeigeGrade C-418°F257°F-0.04 to +0.04-418°F to +257°F€1,227.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3HMV8 CE Fiberglass Epoxy Laminate Sheet, 24 Inch x 36 Inch Nominal Size, 3/4 Inch Thick, Brown
€683.97 /unit