GRAINGER 3H2.375-24 Stainless Steel Hex Bar, 303, 2 3/8 Inch Hex Width, 24 Inch Overall Length | CQ6GZJ

GRAINGER 3H2.375-24 Hex Bar, 2 3/8 Inch Hex Width, 24 Inch Overall Length, Stainless Steel

Item: CQ6GZJ Model: 3H2.375-24Cross Ref: 782X43
In Stock

Get it by Tuesday, Jun 10

€350.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 255
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Hex Width2 3/8"
Includes Material CertificateYes
Length24"
Length Tolerance-2" to +2"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell C25
ShapeHexagon
Straightness ToleranceNot Rated
System Of MeasurementImperial
Tensile StrengthNot Rated
Width Tolerance-0.008" to 0"
Yield Strength30000 psi
Overall Length24"
StandardsASTM A582, QQ-S-764, SAE AMS5640

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishBrinell HardnessRockwell HardnessHex WidthPrice
GRAINGER 2191_36_0 Hexagon Bar, 316, 2 Inch Hex Width, 36 Inch Overall Length | CQ6GQW 2191_36_0Hex Bar79800 psi34800 psi-UnpolishedBrinell 149Rockwell 802"€545.77
GRAINGER 21983_12_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 12 Inch Overall Length | CQ6GQX 21983_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€35.92
GRAINGER 21983_24_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 24 Inch Overall Length | CQ6GQY 21983_24_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€65.23
GRAINGER 21983_36_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 36 Inch Overall Length | CQ6GQZ 21983_36_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€97.02
GRAINGER 21983_72_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Ft Overall Length | CQ6GRA 21983_72_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€152.61
GRAINGER 21983_6_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Inch Overall Length | CQ6GRB 21983_6_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€21.41
GRAINGER 20962_12_0 Stainless Steel Flat Bar, 304, 13/16 Inch Hex Width, 12 Inch Overall Length | CQ6GRC 20962_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.812"€24.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3H2.375-24 Hex Bar, 2 3/8 Inch Hex Width, 24 Inch Overall Length, Stainless Steel
€350.79 /unit